Beli catridge filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Drop-In Filter CartridgesDeskripsi:Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.atribut:
- Reduces: Particulates
- Service Life: Not Rated
- Penguin Bleu Fiter Catridge PPDeskripsi:Dipasang setelah tahap filtrasi pertama penyaringan air tanah, Filter Bleu 20 Inch memastikan kembali bahwa air Anda benar-benar bebas dari kontaminan berbahaya. Menjadikan air di setiap sudut rumah Anda sehat dan aman digunakan.atribut:
- Height (inch): 20
- Flow (lpm): 75-95
- Diameter (inch): 4.5
- Penguin Bleu Catridge For Water FilterDeskripsi:Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Height (inch): 10
- Penguin Bleu Water Filter With Catridge PPDeskripsi:Filter air terbaik yang presisi, kuat, tahan lama dan mudah instalasi.Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Filter Type: FB-10 Standar
- Material: Spound Wound Polypropylene
- Max Flow (lpm): 38
- Leakage Pressure (bar): 12
- pH Limits: 4-10
- Filter Height (inch): 10
- Maximum Temperature (°C): 50
- Maximum Working Pressure (bar): 8.6
- Morakniv Small Knife Basic Stainless Steel (Pisau Kecil)Deskripsi:This is a reliable craft knife that can be used in many different situations. Designed for the craftsman, the knife is an excellent choice when you need a robust tool close at hand. The blade of recycled Swedish stainless steel has long-lasting sharpness.atribut:
- Blade Length (mm): 91
- Blade Thickness (mm): 2
- Knife Length (mm): 206
- Total Length (mm): 224
- Handle Material: Polypropene
- Handedness: Left Handed, Right Handed
- Edge Protection: Polymer Sheath
- Sheath Orientation: Right
- Non Brand Bendera Merah Putih Katun Micro PremiumDeskripsi:Berbentuk persegi panjang dan mengikuti rasio yang telah ditetapkan pemerintah yaitu 3:2. Bendera ini diproduksi dengan bahan berkualitas yang berwarna cerah dan tahan lama. Menerapkan standar jahitan yang tinggi agar kualitas kerapihan bendera tetap terjaga.-Bahan cotton (cerah, tebal, tidak mudah kusam)-Menggunakan tali bahanatribut:
- Material: Cotton
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
- Teamwork Wearpack Coverall Premium (Pakaian/Baju Pelindung Kerja)atribut:
- Material: American Drill Cotton 80%
- Reagecon Conductivity Standard 1.3 (Larutan Kalibrasi Konduktivitas)Deskripsi:Conductivity Calibration StandardShelf Life : 1 yearatribut:
- Storage Temperature (°C): 25
- Made In: Ireland
- Size (ml): 250
- Value: 1.3 µS ± 0.05 µS/cm
- WESTWARD MacheteDeskripsi:The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.atribut:
- Application: For Clearing Brush
- Blade Finish: Painted
- Product Type: Machete
- Blade Material: Steel
- Handle Material: Plastic
- Non-Sparking: No
- Blade Design: Straight
- Cutting Edge Length (inch): 10 1/2
- Includes: Sheath
- Overall Length (inch): 17
- Second Side Blade Edge Type: Serrated
- Sickle Hook: No
- Single or Double Edged: Double Edge
- UNSPSC: 27112001
- HEDLAND Variable Area Flow Meter (Meter Aliran)Deskripsi:Inline variable area flowmeters for oils measure the flow rate of liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- BOLDe Super Knife Cooking (Pisau Dapur)Deskripsi:Pisau Titanium kami dibuat dengan menempa sepotong baja karbon tinggi Aus-8. Dengan proses penempaan teknologi Ice hardening adalah proses yang membantu menarik kekerasan dari baja olahan sambil memasukkannya dengan ketahanan yang cukup untuk melakukan secara konsisten dalam kondisi yang paling sulit. Pisau-pisau ini sangat cocok untuk mereka yang mencari pisau yang tipis, tajam, bermata dua yang sangat ringan. Aus-8 umumnya digunakan pada pisau Jepang kelas atas dan menyediakan fondasi yang baik untuk membuat pisau dengan atribut lengkap. Pengerjaan pada blade sangat sempurna dengan memperhatikan detail yang hanya dapat diberikan oleh tangan saat bekerja. Kualitas baja bersama dengan keahlian ahlinya menjadikannya pisau koki berkualitas profesional dengan perpaduan ketajaman pisau cukur, daya tahan, dan kenyamanan yang tak tertandingi dalam kisaran harga. Pisau Utilitas ini adalah pisau pengiris dengan pisau sempit panjang yang dengan halus memotong daging, buah atau sayuran dan menjaga integritas kesegaran setiap bahan. Pisau ini dilengkapi dengan Octagonal Handcrafted Handcrafted gaya tradisional Jepang yang ringan dan ergonomis dilas ke tangan untuk penggunaan yang mulus. Setiap pisau dibuat oleh pengrajin ulung yang menciptakan karya seni unik. Pisau titanium ini dengan tepi yang sangat tajam, yang membutuhkan perhatian dan perawatan. Mengasah dan mengasah harus dilakukan hanya dengan batu asah air. Cuci tangan dan keringkan saja, dan lakukan segera jika bekerja dengan bahan asam. Jangan gunakan pada benda seperti tulang, kulit kacang, dan makanan beku.
- monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Overall Length (mm): 250
- Outer Diameter (φmm): 63
- Applicable housing size: 10 inches
- Filter Material: PP
- Inner Diameter (Φmm): 27
- Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
- Maximum Operating Temperature (°C): 80
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- EZREN Knife Set Kitchen (Pisau Dapur)Deskripsi:Set Pisau Dapur isi 5pcs Hitam 1083-Pisau Set 5 pcs BlackSet Pisau 1083 merupakan kitchen set berbahan stainless steel berkualitas, kuat, anti karat dan tahan lama. Didesain ergonomis sehingga nyaman dan mudah untuk digenggam dan tidak mudah tergelincir.Set pisau terdiri dari :- Slicing Knife- Multi-function Knife- Fruits Knife- Food Clip Dish- Alat Cetakan Goreng Telur
Daftar Harga catridge filter Terbaru October 2026
| Parker Drop-In Filter Cartridges | Rp999.900 |
| Penguin Bleu Fiter Catridge PP | Rp229.900 |
| Penguin Bleu Catridge For Water Filter | Rp29.900 |
| Penguin Bleu Water Filter With Catridge PP | Rp179.900 |
| Three Star Brownie Knife (Pisau Makan) | Rp15.900 |
| Morakniv Small Knife Basic Stainless Steel (Pisau Kecil) | Rp269.900 |
| Non Brand Bendera Merah Putih Katun Micro Premium | Rp159.900 |
| Kleen Tempat Sampah/Tong Sampah Tutup Ayun (Dustbin/Trash Bin) | Rp98.900 |
| NIHON FILTER CW Series | Rp149.900 |
| Teamwork Wearpack Coverall Premium (Pakaian/Baju Pelindung Kerja) | Rp279.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Parker%20Drop-In%20Filter%20Cartridges/9fP109405339-11.jpg)
/Penguin%20Bleu%20Fiter%20Catridge%20PP/ijP107906667-2.jpg)
/Penguin%20Bleu%20Catridge%20For%20Water%20Filter/loP105638780-1.jpg)
/Penguin%20Bleu%20Water%20Filter%20With%20Catridge%20PP/k6P105638726-1.jpg)
/qjP106521955-1.jpg)
/9uP107985354-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lencana%2C%20Emblem%2C%20Gelang%20Lengan%20Safety/Lain%20-%20lain/Non%20Brand%20Bendera%20Merah%20Putih%20Katun%20Micro%20Premium/8oP109299312-1.jpg)
/3kP110881128-1.jpg)
/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Teamwork%20Wearpack%20Coverall%20Premium%20(Pakaian%2FBaju%20%20Pelindung%20Kerja)/34P106201112-1.jpg)
/3vP111244139-1.jpg)
/9xP105223357-29.jpg)

/qiP109561954-1.jpg)
/6eP104624230-1.jpg)
/monotaro%20Filter%20Cartridge%20Thread-Wound%20(Kartrid%20Penyaring)/qcP102233948-2.jpg)
/lqP108491782-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)